Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Baldor-Reliance

Model # :WBB389445

MPN #: IDM3584T-5

Baldor-Reliance Motor IDM3584T-5, 1.5HP, 1750RPM, 3PH, 60HZ, 145TC, 0528M, TEBC

Product Description
Baldor-Reliance Motor, 1.5HP,1750RPM,3PH,60HZ,145TC,0528M,TEBC

Features:
  • Motors include provisions for encoder feedback mounting when used with closed loop velocity or position motor controls
  • Meets NEMA MG 1, Part 31
Typical Applications:
Conveyors, pumps, fans, metal processing, compressors, test stands, and material handling equipment. Designed for inverter or vector applications where up to a 1000:1 constant torque speed range is required.

PRICE
$2,925.00

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Weight62 lbs
Opposite End Bearing Size6203

Product Details

Drive End FlangeC-Face
Motor RPM 60 Hertz1760 rpm
Mounting LocationRigid
Phase3
EnclosureTEBC
Service Factor1
Bearing Drive End6205
BrandBaldor-Reliance
Rotor-Inertia0.177
Max RPM6000 rpm
RPM1760 rpm
Insulation ClassH
Horsepower1-1/2 HP
Frame145TC
Hertz60 Hz
Design CodeB
Enclosure TypeTotally Enclosed
Voltage575 V
Full Load Efficiency88.5
Full Load Amps1.7 A
Slip Hertz1.33 Hz
Magnetizing Current1 A
Poles4
Ambient Temperature40 °C
RPM Range1701-1800 rpm