Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Baldor-Reliance

Model # :WBB389041

MPN #: IDM3768T

Baldor-Reliance Motor IDM3768T, 5HP, 1160RPM, 3PH, 60HZ, 215TC, 0740M, TEBC, F1

Product Description
Baldor-Reliance Motor, 5HP,1160RPM,3PH,60HZ,215TC,0740M,TEBC,F1

Features:
  • Motors include provisions for encoder feedback mounting when used with closed loop velocity or position motor controls
  • Meets NEMA MG 1, Part 31
Typical Applications:
Conveyors, pumps, fans, metal processing, compressors, test stands, and material handling equipment. Designed for inverter or vector applications where up to a 1000:1 constant torque speed range is required.

PRICE
$5,849.00

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Weight200 lbs
Opposite End Bearing Size6206

Product Details

Blower Amps0.25 A
Drive End FlangeC-Face
Motor RPM 60 Hertz1160 rpm
Mounting LocationRigid
Blower Volts460 V
Blower Hertz60 Hz
Phase3
EnclosureTEBC
Service Factor1
Bearing Drive End6307
BrandBaldor-Reliance
Rotor-Inertia1.19
Max RPM2000 rpm
RPM1160 rpm
Insulation ClassH
Horsepower5 HP
Frame215TC
Hertz60 Hz
Design CodeA
Enclosure TypeTotally Enclosed
Voltage230/460 V
Full Load Efficiency90.2
Full Load Amps14.6/7.3 A
Slip Hertz2 Hz
Magnetizing Current7.4/3.7 A
Poles6
Ambient Temperature40 °C
RPM Range1101-1200 rpm
Blower Phase3