Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Baldor-Reliance

Model # :WBB389040

MPN #: IDM3764T

Baldor-Reliance Motor IDM3764T, 3HP, 1160RPM, 3PH, 60HZ, 213TC, 0730M, TEBC, F1

Product Description
Baldor-Reliance Motor, 3HP,1160RPM,3PH,60HZ,213TC,0730M,TEBC,F1

Features:
  • Motors include provisions for encoder feedback mounting when used with closed loop velocity or position motor controls
  • Meets NEMA MG 1, Part 31
Typical Applications:
Conveyors, pumps, fans, metal processing, compressors, test stands, and material handling equipment. Designed for inverter or vector applications where up to a 1000:1 constant torque speed range is required.

PRICE
$4,805.00

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Weight172 lbs
Opposite End Bearing Size6206

Product Details

Blower Amps0.25 A
Drive End FlangeC-Face
Motor RPM 60 Hertz1165 rpm
Mounting LocationRigid
Blower Volts460 V
Blower Hertz60 Hz
Phase3
EnclosureTEBC
Service Factor1
Bearing Drive End6307
BrandBaldor-Reliance
Rotor-Inertia0.92
Max RPM2300 rpm
RPM1165 rpm
Insulation ClassH
Horsepower3 HP
Frame215TC
Hertz60 Hz
Design CodeB
Enclosure TypeTotally Enclosed
Voltage230/460 V
Full Load Efficiency90.2
Full Load Amps9/4.5 A
Slip Hertz1.7 Hz
Magnetizing Current4.6/2.3 A
Poles6
Ambient Temperature40 °C
RPM Range1101-1200 rpm
Blower Phase3