Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Baldor-Reliance

Model # :WBB388995

MPN #: IDNM3534

Baldor-Reliance Motor IDNM3534, .33HP, 1725RPM, 3PH, 60HZ, 56C, 3513M, TENV, F1

Product Description
Baldor-Reliance Motor, .33HP,1725RPM,3PH,60HZ,56C,3513M,TENV,F1

Features:
  • Motors include provisions for encoder feedback mounting when used with closed loop velocity or position motor controls
  • Meets NEMA MG 1, Part 31
Typical Applications:
Conveyors, pumps, fans, metal processing, compressors, test stands, and material handling equipment. Designed for inverter or vector applications where up to a 1000:1 constant torque speed range is required.

PRICE
$809.00

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Weight29 lbs
Opposite End Bearing Size6203
Dimension C13.84 in

Product Details

Drive End FlangeC-Face
Motor RPM 60 Hertz1725 rpm
Mounting LocationRigid
Phase3
EnclosureTENV
Service Factor1
Bearing Drive End6205
BrandBaldor-Reliance
Rotor-Inertia0.0771
Max RPM6000 rpm
RPM1725 rpm
Insulation ClassH
Horsepower1/3 HP
Frame56C
Hertz60 Hz
Design CodeB
Enclosure TypeTotally Enclosed
Voltage230/460 V
Full Load Efficiency76
Full Load Amps1.2/.6 A
Slip Hertz2.5 Hz
Magnetizing Current1/.5 A
Poles4
Ambient Temperature40 °C
RPM Range1701-1800 rpm