Features:
- Heavy gauge steel frame construction
- Corrosion resistant finish
- Ball bearings
- Suitable for mounting in any position
Many pumping systems where only single phase power is available.
Weights & Dimensions
| Weight | 157 lbs |
| Dimension C | 20-15/16 in |
Product Details
| Power Factor | 94 |
| Bearing Opp Drive End | 6206 |
| Drive End Flange | C-Face |
| KVA Code | F |
| Motor RPM 60 Hertz | 1725 rpm |
| Mounting Location | Rigid |
| Phase | 1 |
| Manufacturers Part Number | JPL1512T |
| Enclosure | ODTF |
| Service Factor | 1.15 |
| Bearing Drive End | 6309 |
| Brand | Baldor-Reliance |
| RPM | 1,725 rpm |
| Insulation Class | F |
| Horsepower | 10 HP |
| Frame | 215JP |
| Hertz | 60 Hz |
| Design Code | L |
| Amps @ 208V | 45 A |
| Enclosure Type | Open/Drip Proof |
| Voltage | 230 V |
| Full Load Efficiency | 84 |
| Full Load Amps | 41 A |
| Poles | 4 |
| Ambient Temperature | 40 °C |
| RPM Range | 1701-1800 rpm |