Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Baldor-Reliance

Model # :WBB389020

MPN #: L1319-50

Baldor-Reliance Motor L1319-50, 1.5HP, 1425RPM, 1PH, 50HZ, 56, 3528L, OPEN, F1

Product Description
Baldor-Reliance Motor, 1.5HP,1425RPM,1PH,50HZ,56,3528L,OPEN,F1

Features:
  • Windings tied each end at every slot for rigidity
  • Ball bearings
  • High temperature insulation
  • Copper windings
Typical Applications:
Suitable for a wide variety of applications where only 50 hertz power is available. Motors are designed to be used at rated voltages with tolerance of +/- ½ 15% on voltage.

PRICE
$1,219.00

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Weight41
Dimension C12.07 in

Product Details

Power Factor74
Bearing Opp Drive End6203
Drive End FlangeStandard
KVA CodeK
Motor RPM 50 Hertz1425 rpm
Mounting LocationRigid
Phase1
Manufacturers Part NumberL1319-50
EnclosureOPEN
Service Factor1.15
Bearing Drive End6205
BrandBaldor-Reliance
Insulation ClassF
Horsepower1 1/2 HP
Frame56
Hertz50 Hz
Design CodeL
Enclosure TypeOpen/Drip Proof
Voltage110/220 V
Full Load Efficiency68
Nameplate RPM1425 rpm
Full Load Amps23/11.5 A
Poles4
Ambient Temperature40 °C
RPM Range1401-1500 rpm