Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Baldor-Reliance

Model # :WBB389750

MPN #: L3513-50

Baldor-Reliance Motor L3513-50, 1.5HP, 2850RPM, 1PH, 50HZ, 56, 3532L, TEFC, F1

Product Description
Baldor-Reliance Motor, 1.5HP,2850RPM,1PH,50HZ,56,3532L,TEFC,F1

Features:
  • Windings tied each end at every slot for rigidity
  • Ball bearings
  • High temperature insulation
  • Copper windings
Typical Applications:
Suitable for a wide variety of applications where only 50 hertz power is available. Motors are designed to be used at rated voltages with tolerance of +/-½ 15% on voltage.

PRICE
$1,129.00

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Weight46
Dimension C14.11 in

Product Details

Power Factor84
Bearing Opp Drive End6203
Drive End FlangeStandard
KVA CodeD
Motor RPM 50 Hertz2850 rpm
Mounting LocationRigid
Phase1
Manufacturers Part NumberL3513-50
EnclosureTEFC
Service Factor1.15
Bearing Drive End6205
BrandBaldor-Reliance
Insulation ClassF
Horsepower1 1/2 HP
Frame56
Hertz50 Hz
Design CodeL
Enclosure TypeTotally Enclosed
Voltage110/220 V
Full Load Efficiency68
Nameplate RPM2850 rpm
Full Load Amps18/9 A
Poles2
Ambient Temperature40 °C
RPM Range1801-3000 rpm