Features:
- Copper windings
- Rotors dynamically balanced
- Ball bearings
- Heavy guage steel frame construction
General purpose including compressors, pumps, conveyors, fans, machine tools and air conditioning units, etc.
Weights & Dimensions
| Weight | 134 |
| Dimension C | 17.45 in |
Product Details
| Power Factor | 89 |
| Bearing Opp Drive End | 6206 |
| Drive End Flange | Standard |
| KVA Code | G |
| Motor RPM 60 Hertz | 1725 rpm |
| Mounting Location | Rigid |
| Phase | 1 |
| Manufacturers Part Number | L1510T |
| Enclosure | OPEN |
| Service Factor | 1.15 |
| Bearing Drive End | 6307 |
| Brand | Baldor-Reliance |
| Insulation Class | B |
| Horsepower | 7 1/2 HP |
| Frame | 215T |
| Hertz | 60 Hz |
| Design Code | L |
| Amps @ 208V | 33 A |
| Enclosure Type | Open/Drip Proof |
| Voltage | 230 V |
| Full Load Efficiency | 85.5 |
| Nameplate RPM | 1725 rpm |
| Full Load Amps | 31.0 A |
| Poles | 4 |
| Ambient Temperature | 40 °C |
| RPM Range | 1701-1800 rpm |