Features:
- Heavy guage steel frames
- Ball bearings
- Base is seam welded to frame
- Snap Action starting switch for reliability
General purpose including compressors, pumps, fans, farm equipment, conveyors, material handling equipment, machine tools, etc.
Weights & Dimensions
| Weight | 138 |
| Dimension C | 19.02 in |
Product Details
| Power Factor | 97 |
| Bearing Opp Drive End | 6206 |
| Drive End Flange | Standard |
| KVA Code | G |
| Motor RPM 60 Hertz | 1745 rpm |
| Mounting Location | Rigid |
| Phase | 1 |
| Manufacturers Part Number | L3710T |
| Enclosure | TEFC |
| Service Factor | 1 |
| Bearing Drive End | 6307 |
| Brand | Baldor-Reliance |
| Insulation Class | F |
| Horsepower | 7 1/2 HP |
| Frame | 215T |
| Hertz | 60 Hz |
| Design Code | L |
| Amps @ 208V | 31 A |
| Enclosure Type | Totally Enclosed |
| Voltage | 230 V |
| Full Load Efficiency | 86.5 |
| Nameplate RPM | 1745 rpm |
| Full Load Amps | 29.0 A |
| Poles | 4 |
| Ambient Temperature | 40 °C |
| RPM Range | 1701-1800 rpm |