Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Baldor-Reliance

Model # :WBB391044

MPN #: VL1321T

Baldor-Reliance Motor VL1321T, 1.5HP, 1725RPM, 1PH, 60HZ, 145TC, 3535L, OPEN

Product Description
Baldor-Reliance Motor, 1.5HP,1725RPM,1PH,60HZ,145TC,3535L,OPEN

Features:
  • Ball bearings
  • Locked drive end bearing
  • Heavy gauge steel frame
Typical Applications:
Fans, blowers, compressors, tools, speed reducers.

PRICE
$1,219.00

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Weight49
Dimension C14.17 in

Product Details

Power Factor64
Bearing Opp Drive End6203
Drive End FlangeC-Face
KVA CodeM
Motor RPM 60 Hertz1725 rpm
Mounting LocationC-Face Footless
Phase1
Manufacturers Part NumberVL1321T
EnclosureOPEN
Service Factor1.15
Bearing Drive End6205
BrandBaldor-Reliance
Insulation ClassB
Horsepower1 1/2 HP
Frame145TC
Hertz60 Hz
Design CodeL
Amps @ 208V11 A
Enclosure TypeOpen/Drip Proof
Voltage115/230 V
Full Load Efficiency70
Nameplate RPM1725 rpm
Full Load Amps21/10.5 FLA
Poles4
Ambient Temperature40 °C
RPM Range1701-1800 rpm