Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Baldor-Reliance

Model # :WBB389628

MPN #: L3354

Baldor-Reliance Motor L3354, .17HP, 3450RPM, 1PH, 60HZ, 42, 3313L, TEFC, F1

Product Description
Baldor-Reliance Motor, .17HP,3450RPM,1PH,60HZ,42,3313L,TEFC,F1

Features:
  • Heavy guage steel frames
  • Ball bearings
  • Base is seam welded to frame
  • Snap Action starting switch for reliability
Typical Applications:
General purpose including compressors, pumps, fans, farm equipment, conveyors, material handling equipment, machine tools, etc.

PRICE
$469.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Weight16
Dimension C9.56 in

Product Details

Power Factor57
Bearing Opp Drive End6203
Drive End FlangeStandard
KVA CodeN
Motor RPM 60 Hertz3450 rpm
Mounting LocationRigid
Phase1
Manufacturers Part NumberL3354
EnclosureTEFC
Service Factor1.35
Bearing Drive End6203
BrandBaldor-Reliance
Insulation ClassB
Horsepower1/6 HP
Frame42
Hertz60 Hz
Design Code-
Amps @ 208V1.95 A
Enclosure TypeTotally Enclosed
Voltage115/230 V
Full Load Efficiency52
Nameplate RPM3450 rpm
Full Load Amps3.2/1.6 FLA
Poles2
Ambient Temperature40 °C
RPM Range3001-3600 rpm