Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Baldor-Reliance

Model # :WBB391255

MPN #: VL3506A

Baldor-Reliance Motor VL3506A, .75HP, 3450RPM, 1PH, 60HZ, 56C, 3424L, TEFC, F1

Product Description
Baldor-Reliance Motor, .75HP,3450RPM,1PH,60HZ,56C,3424L,TEFC,F1

Features:
  • Pressure cast aluminum end plates with ribbed design for rigidity
  • Ball bearings
  • Locked drive end bearing
  • Heavy gauge steel frame
Typical Applications:
Pumps, fans, conveyors, machine tools, gear reducers.

PRICE
$695.00

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Weight28
Dimension C11.97 in

Product Details

Power Factor74
Bearing Opp Drive End6203
Drive End FlangeC-Face
KVA CodeK
Motor RPM 60 Hertz3450 rpm
Mounting LocationC-Face Footless
Phase1
Manufacturers Part NumberVL3506A
EnclosureTEFC
Service Factor1.25
Bearing Drive End6203
BrandBaldor-Reliance
Insulation ClassB
Horsepower3/4 HP
Frame56C
Hertz60 Hz
Design CodeN
Enclosure TypeTotally Enclosed
Voltage115/230 V
Full Load Efficiency66
Nameplate RPM3450 rpm
Full Load Amps9.6/4.8 FLA
Poles2
Ambient Temperature40 °C
RPM Range3001-3600 rpm