Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Baldor-Reliance

Model # :WBB390489

MPN #: EL3510

Baldor-Reliance Motor EL3510, 1HP, 1760RPM, 1PH, 60HZ, 56H, 3532LC, TEFC, F1

Product Description
Baldor-Reliance Motor, 1HP,1760RPM,1PH,60HZ,56H,3532LC,TEFC,F1

Features:
  • Heavy gauge steel frames
  • Ball bearings
  • ISR® (Inverter Spike Resistant)copper windings
  • Low-loss electrical grade laminations steel
  • Three year warranty
Typical Applications:
Typical applications include operations where continuous or frequent duty is required. Super-E single phase motors are designed to conserve energy over extended time periods.

PRICE
$1,189.00

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Weight44
Dimension C13.81 in

Product Details

Power Factor91
Bearing Opp Drive End6203
Drive End FlangeStandard
KVA CodeL
Motor RPM 60 Hertz1760 rpm
Mounting LocationRigid
Phase1
Manufacturers Part NumberEL3510
EnclosureTEFC
Service Factor1.15
Bearing Drive End6205
BrandBaldor-Reliance
Insulation ClassF
Horsepower1 HP
Frame56H
Hertz60 Hz
Design CodeL
Amps @ 208V4.6 A
Enclosure TypeTotally Enclosed
Voltage115/230 V
Full Load Efficiency82.5
Nameplate RPM1760 rpm
Full Load Amps8.5/4.25 A
Poles4
Ambient Temperature40 °C
RPM Range1701-1800 rpm