Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Baldor-Reliance

Model # :WBB389800

MPN #: L3501-50

Baldor-Reliance Motor L3501-50, .33HP, MOTOR-RPMRPM, 1PH, 50HZ, 56, 3418L, TEF

Product Description
Baldor-Reliance Motor, .33HP,MOTOR-RPMRPM,1PH,50HZ,56,3418L,TEF

Features:
  • Windings tied each end at every slot for rigidity
  • Ball bearings
  • High temperature insulation
  • Copper windings
Typical Applications:
Suitable for a wide variety of applications where only 50 hertz power is available. Motors are designed to be used at rated voltages with tolerance of +/-½ 15% on voltage.

PRICE
$659.00

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Weight25
Dimension C11.35 in

Product Details

Power Factor60
Bearing Opp Drive End6203
Drive End FlangeStandard
KVA CodeL
Motor RPM 50 Hertz1425 rpm
Mounting LocationRigid
Phase1
Manufacturers Part NumberL3501-50
EnclosureTEFC
Service Factor1.35
Bearing Drive End6203
BrandBaldor-Reliance
Insulation ClassF
Horsepower1/3 HP
Frame56
Hertz50 Hz
Design CodeN
Enclosure TypeTotally Enclosed
Voltage110/220 V
Full Load Efficiency59
Nameplate RPM1425 rpm
Full Load Amps6.4/3.2 FLA
Poles4
Ambient Temperature40 °C
RPM Range1401-1500 rpm