Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Baldor-Reliance

Model # :WBB389640

MPN #: L3606T

Baldor-Reliance Motor L3606T, 3HP, 3450RPM, 1PH, 60HZ, 182T, 3634L, TEFC, F1

Product Description
Baldor-Reliance Motor, 3HP,3450RPM,1PH,60HZ,182T,3634L,TEFC,F1

Features:
  • Heavy guage steel frames
  • Ball bearings
  • Base is seam welded to frame
  • Snap Action starting switch for reliability
Typical Applications:
General purpose including compressors, pumps, fans, farm equipment, conveyors, material handling equipment, machine tools, etc.

PRICE
$1,525.00

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Weight73
Dimension C16.56 in

Product Details

Power Factor87
Bearing Opp Drive End6205
Drive End FlangeStandard
KVA CodeG
Motor RPM 60 Hertz3450 rpm
Mounting LocationRigid
Phase1
Manufacturers Part NumberL3606T
EnclosureTEFC
Service Factor1.15
Bearing Drive End6206
BrandBaldor-Reliance
Insulation ClassF
Horsepower3 HP
Frame182T
Hertz60 Hz
Design CodeL
Amps @ 208V15 A
Enclosure TypeTotally Enclosed
Voltage115/230 V
Full Load Efficiency76
Nameplate RPM3450 rpm
Full Load Amps29/14.5 A
Poles2
Ambient Temperature40 °C
RPM Range3001-3600 rpm