Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Baldor-Reliance

Model # :WBB389641

MPN #: L3607

Baldor-Reliance Motor L3607, 1HP, 1140RPM, 1PH, 60HZ, 184, 3634L, TEFC, F1, N

Product Description
Baldor-Reliance Motor, 1HP,1140RPM,1PH,60HZ,184,3634L,TEFC,F1,N

Features:
  • Heavy guage steel frames
  • Ball bearings
  • Base is seam welded to frame
  • Snap Action starting switch for reliability
Typical Applications:
General purpose including compressors, pumps, fans, farm equipment, conveyors, material handling equipment, machine tools, etc.

PRICE
$2,875.00

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Weight71
Dimension C15.69 in

Product Details

Power Factor67
Bearing Opp Drive End6205
Drive End FlangeStandard
KVA CodeK
Motor RPM 60 Hertz1140 rpm
Mounting LocationRigid
Phase1
Manufacturers Part NumberL3607
EnclosureTEFC
Service Factor1.15
Bearing Drive End6206
BrandBaldor-Reliance
Insulation ClassB
Horsepower1 HP
Frame184
Hertz60 Hz
Design CodeL
Amps @ 208V7.4 A
Enclosure TypeTotally Enclosed
Voltage115/230 V
Full Load Efficiency67
Nameplate RPM1140 rpm
Full Load Amps14/7 FLA
Poles6
Ambient Temperature40 °C
RPM Range1101-1200 rpm