Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Baldor-Reliance

Model # :WBB389655

MPN #: M1005T

Baldor-Reliance Motor M1005T, 1.5/.38HP, 1725/850RPM, 3PH, 60HZ, 145T, 3524

Product Description
Baldor-Reliance Motor, 1.5/.38HP,1725/850RPM,3PH,60HZ,145T,3524

Features:
  • Lifting eye bolt mounted at top center 215T frame and larger for easy handling
  • Copper windings
  • Dynamically balanced rotors.
Typical Applications:
Fans, blowers, and pumps.

PRICE
$1,245.00

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Weight35
Opposite End Bearing Size6203
Dimension C12.13 in

Product Details

RPM1725/850 rpm
Insulation ClassB
Horsepower1-1/2 HP
Frame145T
Hertz60 Hz
Design CodeB
Drive End FlangeStandard
KVA CodeF
Enclosure TypeOpen/Drip Proof
Mounting LocationRigid
Voltage208-230 V
Phase3
Full Load Amps4.4/1.8 FLA
EnclosureOPEN
Service Factor1.15
Poles4; 8
Bearing Drive End6205
RPM Range1701-1800 rpm
BrandBaldor-Reliance
Ambient Temperature40 °C