Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Baldor-Reliance

Model # :WBB389664

MPN #: M1505T

Baldor-Reliance Motor M1505T, 1.5/.75HP, 1725/850RPM, 3PH, 60HZ, 145T, 3535

Product Description
Baldor-Reliance Motor, 1.5/.75HP,1725/850RPM,3PH,60HZ,145T,3535

Features:
  • Lifting eye bold mounted at top center 215T frame and larger for easy handling
  • Copper windings
  • Dynamically balanced rotors
Typical Applications:
Fans, blowers, machine tools, hoists, conveyors, pumps.

PRICE
$1,879.00

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Weight46
Opposite End Bearing Size6203

Product Details

RPM1725/850 rpm
Insulation ClassH
Horsepower1-1/2 HP
Frame145T
Hertz60 Hz
Design CodeB
Drive End FlangeStandard
KVA CodeG
Enclosure TypeTotally Enclosed
Mounting LocationRigid
Voltage230 V
Phase3
Full Load Amps4.1/4.3 A
EnclosureTEFC
Service Factor1.15
Poles4; 8
Bearing Drive End6205
RPM Range1701-1800 rpm
BrandBaldor-Reliance
Ambient Temperature40 °C