Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Baldor-Reliance

Model # :WBB389497

MPN #: M1711T

Baldor-Reliance Motor M1711T, OUTPUTHP, 1760/875RPM, 3PH, 60HZ, 256T, 0944M

Product Description
Baldor-Reliance Motor, OUTPUTHP,1760/875RPM,3PH,60HZ,256T,0944M

Features:
  • Lifting eye bold mounted at top center 215T frame and larger for easy handling
  • Copper windings
  • Dynamically balanced rotors
Typical Applications:
Fans, blowers, machine tools, hoists, conveyors, pumps.

PRICE
$8,719.00

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Weight265
Opposite End Bearing Size6208

Product Details

RPM1760/875 rpm
Insulation ClassF
Horsepower15 HP
Frame256T
Hertz60 Hz
Design CodeB
Drive End FlangeStandard
KVA CodeH
Enclosure TypeTotally Enclosed
Mounting LocationRigid
Voltage460 V
Phase3
Full Load Amps19.2/16.8 A
EnclosureTEFC
Service Factor1.15
Poles4; 8
Bearing Drive End6309
RPM Range1701-1800 rpm
BrandBaldor-Reliance
Ambient Temperature40 °C