Features:
- Lifting eye bolt mounted at top center 215T frame and larger for easy handling
- Copper windings
- Dynamically balanced rotors.
Fans, blowers, and pumps.
Weights & Dimensions
| Weight | 318 |
| Opposite End Bearing Size | 6309 |
Product Details
| RPM | 1760/1160 rpm |
| Insulation Class | B |
| Horsepower | 15 HP |
| Frame | 284T |
| Hertz | 60 Hz |
| Design Code | A |
| Drive End Flange | Standard |
| KVA Code | H |
| Enclosure Type | Open/Drip Proof |
| Mounting Location | Rigid |
| Voltage | 460 V |
| Phase | 3 |
| Full Load Amps | 18.1/12.6 A |
| Enclosure | OPSB |
| Service Factor | 1.15 |
| Poles | 6; 4 |
| Bearing Drive End | 6311 |
| RPM Range | 1701-1800 rpm |
| Brand | Baldor-Reliance |
| Ambient Temperature | 40 °C |