Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Baldor-Reliance

Model # :WBB389502

MPN #: M1720T

Baldor-Reliance Motor M1720T, 1/.44HP, 1745/1165RPM, 3PH, 60HZ, 145T, 3521M

Product Description
Baldor-Reliance Motor, 1/.44HP,1745/1165RPM,3PH,60HZ,145T,3521M

Features:
  • Lifting eye bold mounted at top center 215T frame and larger for easy handling
  • Copper windings
  • Dynamically balanced rotors
Typical Applications:
Fans, blowers, machine tools, hoists, conveyors, pumps.

PRICE
$1,465.00

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Weight37
Opposite End Bearing Size6203
Dimension C13.31 in

Product Details

RPM1745/1165 rpm
Insulation ClassF
Horsepower1 HP
Frame145T
Hertz60 Hz
Drive End FlangeStandard
KVA CodeL
Enclosure TypeTotally Enclosed
Mounting LocationRigid
Voltage460 V
Phase3
Full Load Amps1.63/.93 A
EnclosureTEFC
Service Factor1.15
Poles6; 4
Bearing Drive End6205
RPM Range1701-1800 rpm
BrandBaldor-Reliance
Ambient Temperature40 °C