Two-speed, single winding design motors. These totally enclosed fan cooled designs are priced competitive to other manufacturers' drip proof two-speed, single winding motors.
Leeson Motors - 1.5/.37HP, 208-230V, 1725/850RPM, TEFC, Rigid Mount, 1.0 S.F.
Write a Review
|
Questions & Answers (0)
Product Description
Two-Speed Motor: 1.5/.37HP, 1725/850RPM, 145 Frame, Totally-Enclosed, Fan-Cooled (TEFC), 208-230V, 3PH, Continuous duty, No thermal protection, 1.0 Service Factor, Rigid Mount.
PRICE
$1,299.00
1
1
Ships in 28 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight | 39 |
| Shaft Diameter | 7/8 |
Product Details
| Mounting Location | Rigid |
| Material | Rolled Steel |
| Phase | 3 |
| Manufacturers Part Number | 120947.00 |
| Nameplate Amps | 4.8&2 A |
| Enclosure | TEFC |
| Design | Sq Cage Inductor Run |
| Service Factor | 1.0 |
| Bearing Drive End | 6205 |
| Brand | Leeson |
| RPM | 1725/850 rpm |
| Horsepower | 1-1/2 HP |
| Efficiency Type | Standard |
| Frame | 145T |
| Hertz | 60 Hz |
| Rotation | CCW/CW ° |
| Thermal Protection | No |
| Enclosure Type | Totally Enclosed |
| Voltage | 208-230 V |
| Duty | Continuous |
| Compatible Part/Model Number | AO Smith/Magnetek, M127, M131 |
| Ambient Temperature | 40 °C |
| RPM Range | 1701-1800 rpm |
Compliance & Certifications
| CSA Certified | Y |
| UL | Y |