Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Baldor-Reliance

Model # :WBB389372

MPN #: M1211T

Baldor-Reliance Motor M1211T, 15/3.8HP, 1770/880RPM, 3PH, 60HZ, 254T, 3936M

Product Description
Baldor-Reliance Motor, 15/3.8HP,1770/880RPM,3PH,60HZ,254T,3936M

Features:
  • Lifting eye bolt mounted at top center 215T frame and larger for easy handling
  • Copper windings
  • Dynamically balanced rotors.
Typical Applications:
Fans, blowers, and pumps.

PRICE
$4,529.00

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Weight234
Opposite End Bearing Size6208
Dimension C21.69 in

Product Details

RPM1770/880 rpm
Insulation ClassF
Horsepower15 HP
Frame254T
Hertz60 Hz
Design CodeB
Drive End FlangeStandard
KVA CodeH
Enclosure TypeOpen/Drip Proof
Mounting LocationRigid
Voltage460 V
Phase3
Full Load Amps20/8.7 A
EnclosureOPSB
Service Factor1.15
Poles4; 8
Bearing Drive End6309
RPM Range1701-1800 rpm
BrandBaldor-Reliance
Ambient Temperature40 °C