Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Baldor-Reliance

Model # :WBB389756

MPN #: M1763T

Baldor-Reliance Motor M1763T, 25/6.3HP, 1760/870RPM, 3PH, 60HZ, 286T, 1040M

Product Description
Baldor-Reliance Motor, 25/6.3HP,1760/870RPM,3PH,60HZ,286T,1040M

Features:
  • Lifting eye bold mounted at top center 215T frame and larger for easy handling
  • Copper windings
  • Dynamically balanced rotors
Typical Applications:
Fans, blowers, machine tools, hoists, conveyors, pumps.

PRICE
$7,179.00

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Weight363
Opposite End Bearing Size6309

Product Details

RPM1760/870 rpm
Insulation ClassF
Horsepower25 HP
Frame286T
Hertz60 Hz
Design CodeB
Drive End FlangeStandard
KVA CodeF
Enclosure TypeTotally Enclosed
Mounting LocationRigid
Voltage460 V
Phase3
Full Load Amps32/12 A
EnclosureTEFC
Service Factor1.15
Poles4; 8
Bearing Drive End6311
RPM Range1701-1800 rpm
BrandBaldor-Reliance
Ambient Temperature40 °C