Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Baldor-Reliance

Model # :WBB390271

MPN #: IDM4104T

Baldor-Reliance Motor IDM4104T, 30HP, 1780RPM, 3PH, 60HZ, 286T, 1056M, TEBC, F1

Product Description
Baldor-Reliance Motor, 30HP,1780RPM,3PH,60HZ,286T,1056M,TEBC,F1

Features:
  • Motors include provisions for encoder feedback mounting when used with closed loop velocity or position motor controls
  • Meets NEMA MG 1, Part 31
Typical Applications:
Conveyors, pumps, fans, metal processing, compressors, test stands, and material handling equipment. Designed for inverter or vector applications where up to a 1000:1 constant torque speed range is required.

PRICE
$8,839.00

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Weight455 lbs
Opposite End Bearing Size6309

Product Details

Drive End FlangeStandard
Motor RPM 60 Hertz1780 rpm
Mounting LocationRigid
Phase3
EnclosureTEBC
Service Factor1
Bearing Drive End6311
BrandBaldor-Reliance
Rotor-Inertia4.46
Max RPM4000 rpm
RPM1780 rpm
Insulation ClassH
Horsepower30 HP
Frame286T
Hertz60 Hz
Design CodeB
Enclosure TypeTotally Enclosed
Voltage230/460 V
Full Load Efficiency94.1
Full Load Amps72/36 A
Slip Hertz0.85 Hz
Magnetizing Current29/14.5 A
Poles4
Ambient Temperature40 °C
RPM Range1701-1800 rpm