Features:
- Heavy gauge steel frame thru 405T
- Cast iron frames available
- Ball bearings
- Copper windings
Pumps, compressors, machine tools, conveyors, blowers, fans and many other applications requiring three phase power.
Weights & Dimensions
| Weight | 33 |
| Dimension C | 12.32 in |
Product Details
| Power Factor | 59 |
| Bearing Opp Drive End | 6203 |
| Drive End Flange | Standard |
| KVA Code | K |
| Motor RPM 60 Hertz | 1140 rpm |
| Mounting Location | Rigid |
| Phase | 3 |
| Manufacturers Part Number | M3153T |
| Enclosure | OPEN |
| Service Factor | 1.15 |
| Bearing Drive End | 6205 |
| Brand | Baldor-Reliance |
| Insulation Class | B |
| Horsepower | 3/4 HP |
| Frame | 143T |
| Hertz | 60 Hz |
| Design Code | B |
| Amps @ 208V | 3.3 A |
| Enclosure Type | Open/Drip Proof |
| Voltage | 208-230/460 V |
| Full Load Efficiency | 77 |
| Nameplate RPM | 1140 rpm |
| Full Load Amps | 3.3-3/1.5 A |
| Poles | 6 |
| Ambient Temperature | 40 °C |
| RPM Range | 1101-1200 rpm |