Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Baldor-Reliance

Model # :WBB390424

MPN #: EHM2551T

Baldor-Reliance Motor EHM2551T, 75HP, 1775RPM, 3PH, 60HZ, 365T, 4462M, OPSB, F1

Product Description
Baldor-Reliance Motor, 75HP,1775RPM,3PH,60HZ,365T,4462M,OPSB,F1

Features:
  • Heavy gauge steel frame construction
  • Ball bearings
  • Grease reduced vibration
  • Suitable for mounting in any position
  • EHM models meet NEMA Premium® efficiency and inverter-ready
  • 3 year warranty
  • HM models meet EPAct efficiencies
Typical Applications:
Heating, ventilation and air conditioning fans and blowers

PRICE
$9,165.00

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length33.72 in
Width25.88 in
Height25.88 in
Weight752 lbs
Shaft Diameter2.375 in
Opposite End Bearing Size6312
Frame Size365T
Drive End Bearing Size6313
Length Less Shaft33.25 in

Product Details

Number of Speeds1
Drive End FlangeStandard
Motor RPM 60 Hertz1775 rpm
Mounting LocationRigid
Phase3
Manufacturers Part NumberEHM2551T
EnclosureOPSB
Service Factor1.15
BrandBaldor-Reliance
Bearing TypeBall
Insulation ClassF
Horsepower75 HP
Frame365T
Hertz60 Hz
Design CodeB
RotationCCW/CW °
Thermal ProtectionNone
Enclosure TypeOpen/Drip Proof
Voltage230/460 V
Full Load Efficiency95
Full Load Amps170/85 A
DutyContinuous
Poles4
Rated RPM1775
Ambient Temperature40 °C
RPM Range1701-1800 rpm

Compliance & Certifications

CertificationsCSA; UR