Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Baldor-Reliance

Model # :WBB390903

MPN #: RL1206A

Baldor-Reliance Motor RL1206A, .33HP, 1725RPM, 1PH, 60HZ, 56, 3414L, OPEN, F1

Product Description
Baldor-Reliance Motor, .33HP,1725RPM,1PH,60HZ,56,3414L,OPEN,F1

Features:
  • 1.15 Service Factor
  • Automatic Thermal Overload
  • Ball Bearings
  • Reversible Rotation
  • Rugged Steel Base
  • Terminal Panel with Quick Connections
  • Base Notched with Mounting Holes for NEMA 48 and 56
Typical Applications:
Air Conditioning Equipment, Blowers, Fans, Designed for Applications with Moderate Starting Loads

PRICE
$479.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Weight18 lbs
Dimension C10.96 in

Product Details

Power Factor60
Drive End FlangeStandard
KVA CodeL
Motor RPM 60 Hertz1725 rpm
Mounting LocationResilient Base
Phase1
Manufacturers Part NumberRL1206A
EnclosureOPEN
Service Factor1.15
BrandBaldor-Reliance
RPM1725 rpm
Insulation ClassB
Horsepower1/3 HP
Frame56
Hertz60 Hz
Design Code-
Amps @ 208V3.6 A
Enclosure TypeOpen/Drip Proof
Voltage115/230 V
Full Load Efficiency60
Full Load Amps6/3 A
Thermal SelectN
Poles4
Ambient Temperature40 °C
RPM Range1701-1800 rpm