Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Baldor-Reliance

Model # :WBB388967

MPN #: JSL725A

Baldor-Reliance Motor JSL725A, 2HP, 3450RPM, 1PH, 60HZ, 56YZ, 1928L, OPEN, F1

Product Description
Baldor-Reliance Motor, 2HP,3450RPM,1PH,60HZ,56YZ,1928L,OPEN,F1

Features:
  • 40°C ambient
  • 60 hertz not reversible
  • Aluminum endplates
  • Ball bearings
  • Capacitor start
  • Stainless steel shaft extension
  • Terminal panel with quick connections on single phase
  • Automatic thermal overload
  • Ground screw in lead end endplate
  • Shaft slinger
Typical Applications:
Commercial pumps | Residential pumps | Swimming pool pumps, etc.

PRICE
$829.00

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Weight47 lbs

Product Details

Power Factor81
Drive End FlangePOOL PUMP
KVA CodeJ
Motor RPM 60 Hertz3450 rpm
Mounting LocationNo Mounting
Phase1
Manufacturers Part NumberJSL725A
EnclosureOPEN
Service Factor1.2
BrandBaldor-Reliance
RPM3450 rpm
Insulation ClassB
Horsepower2 HP
Frame56YZ
Hertz60 Hz
Design CodeL
Amps @ 208V13.3 A
Service Factor Amps25.2/12.6 A
Enclosure TypeOpen/Drip Proof
Voltage115/230 V
Full Load Efficiency74
Full Load Amps22/11 A
Thermal SelectN
Poles2
Ambient Temperature40 °C
RPM Range3001-3600 rpm