Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Baldor-Reliance

Model # :WBB391930

MPN #: YPC164A

Baldor-Reliance Motor YPC164A, .25HP, 1075RPM, 1PH, 60HZ, 48YZ, 1710C, TEAO, F

Product Description
Baldor-Reliance Motor, .25HP,1075RPM,1PH,60HZ,48YZ,1710C,TEAO,F

Features:
  • 1.0 service factor
  • 40°C ambient
  • Automatic thermal overload
  • Ball bearing
  • Class B insulation
  • Extended thru-bolts on 5.13 inch bolt circle for mounting fan shroud
  • Heavy gage steel yoke with 180° slot for wide angle rotation
  • Permanent split capacitor
  • Pull chain switch (2spd only) for high and low speed
  • Reversible rotation
  • Shaft slinger
  • Terminal panel with quick connections
Typical Applications:
Designed for air circulation

PRICE
$505.00

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Weight16 lbs

Product Details

RPM1075 rpm
Insulation ClassB
Horsepower1/4 HP
Frame48YZ
Hertz60 Hz
Design Code-
Drive End FlangeStandard
KVA CodeC
Motor RPM 60 Hertz1075 rpm
Enclosure TypeTotally Enclosed
Mounting LocationYoke/Pedestal
Voltage115 V
Full Load Efficiency55.5
Phase1
Full Load Amps3.7 A
Manufacturers Part NumberYPC164A
EnclosureTEAO
Thermal SelectN
Service Factor1
Poles6
RPM Range1001-1100 rpm
BrandBaldor-Reliance
Ambient Temperature40 °C