Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Baldor-Reliance

Model # :WBB390840

MPN #: VBL3510T

Baldor-Reliance Motor VBL3510T, 1HP, 1725RPM, 1PH, 60HZ, 143TC, 3524L, TEFC, F1

Product Description
Baldor-Reliance Motor, 1HP,1725RPM,1PH,60HZ,143TC,3524L,TEFC,F1

Features:
  • Spring set brake
  • Power off operation manual release
  • Resets automatically
  • Brakes internally connected to motor on 215T and smaller
Typical Applications:
Machine tools, conveyors, door operators, speed reducers, any application requiring quick stop and hold.

PRICE
$2,319.00

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Weight49 lbs
Opposite End Bearing Size6203

Product Details

Power Factor74
Drive End FlangeC-Face
KVA CodeK
Motor RPM 60 Hertz1725 rpm
Mounting LocationC-Face Footless
Phase1
Manufacturers Part NumberVBL3510T
EnclosureTEFC
Brake Rating6
Service Factor1.15
Bearing Drive End6205
BrandBaldor-Reliance
RPM1725 rpm
Insulation ClassF
Horsepower1 HP
Frame143TC
Hertz60 Hz
Design CodeL
Amps @ 208V7 A
Enclosure TypeTotally Enclosed
Voltage115/230 V
Full Load Efficiency68
Full Load Amps12.8/6.4 A
Poles4
Ambient Temperature40 °C
RPM Range1701-1800 rpm