Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
Baldor-Reliance

Model # :WBB388593

MPN #: EBM3615T

Baldor-Reliance Motor EBM3615T, 5HP, 1750RPM, 3PH, 60HZ, 184T, 3643M, TEFC, F1

Product Description
Baldor-Reliance Motor, 5HP,1750RPM,3PH,60HZ,184T,3643M,TEFC,F1

Features:
  • Standard NEMA BA dimension
  • Spring set brake
  • Power off operation manual release
  • NEMA Premium® Efficiency and inverter-ready
  • 230/460V brakes are connected in conduit box
Typical Applications:
Machine tools, conveyors, door operators, speed reducers, any application requiring quick stops and positive hold.

PRICE
$3,869.00

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Weight109 lbs
Opposite End Bearing Size6205

Product Details

Power Factor78
Drive End FlangeStandard
KVA CodeJ
Motor RPM 60 Hertz1750 rpm
Mounting LocationRigid
Phase3
Manufacturers Part NumberEBM3615T
EnclosureTEFC
Brake Rating25
Service Factor1.15
Bearing Drive End6206
BrandBaldor-Reliance
RPM1750 rpm
Insulation ClassF
Horsepower5 HP
Frame184T
Hertz60 Hz
Design CodeB
Amps @ 208V13.9 A
Enclosure TypeTotally Enclosed
Voltage208-230/460 V
Full Load Efficiency89.5
Full Load Amps13.9-13.4/6.7 A
Poles4
Ambient Temperature40 °C
RPM Range1701-1800 rpm