Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Baldor-Reliance

Model # :WBB388666

MPN #: BM3539

Baldor-Reliance Motor BM3539, .5HP, 1140RPM, 3PH, 60HZ, 56, 3418M, TEFC, F1, B

Product Description
Baldor-Reliance Motor, .5HP,1140RPM,3PH,60HZ,56,3418M,TEFC,F1,B

Features:
  • Spring set brake
  • Power off operation manual release
  • Resets automatically
  • Brakes internally connected to motor on 215T and smaller.
Typical Applications:
Machine tools, conveyors, door operators, speed reducers, any application requiring quick stops and positive hold.

PRICE
$1,935.00

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Weight29 lbs
Opposite End Bearing Size6203

Product Details

Power Factor55
Drive End FlangeStandard
KVA CodeJ
Motor RPM 60 Hertz1140 rpm
Mounting LocationRigid
Phase3
Manufacturers Part NumberBM3539
EnclosureTEFC
Brake Rating6
Service Factor1.25
Bearing Drive End6203
BrandBaldor-Reliance
RPM1140 rpm
Insulation ClassB
Horsepower1/2 HP
Frame56
Hertz60 Hz
Design CodeB
Amps @ 208V2.7 A
Enclosure TypeTotally Enclosed
Voltage230/460 V
Full Load Efficiency72
Full Load Amps2.4/1.2 A
Poles6
Ambient Temperature40 °C
RPM Range1101-1200 rpm