Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Baldor-Reliance

Model # :T9FB391351

MPN #: VECP83660T-4

Baldor-Reliance Motor VECP83660T-4, 3HP, 3520RPM, 3PH, 60HZ, 182TC, TEFC, FOOTLES

Product Description
Baldor-Reliance Motor, 3HP,3520RPM,3PH,60HZ,182TC,TEFC,FOOTLES

Features:
  • Designed and manufactured and tested to exceed the IEEE 841-1994 standards for severe duty TEFC induction motors
  • Premium efficiency copper windings using Baldor-Reliance ISR (Inverter Spike Resistant)® magnet wire comply with CEE efficiency guidelines
  • Inpro Seal® on fan and drive end shaft extensions
  • 2-part yellow epoxy oxide primer (inside & outside)
  • Gray epoxy paint and corrosion resistant hardware
  • Reduced noise, vibration and mechanical tolerances
  • Final test and vibration results shipped with motor
Typical Applications:
Typical applications include petro-chemical, pulp and paper plants, mines and other installations requiring premium efficient motors manufactured and tested to rigid standards for severe duty service.

PRICE
$2,369.00

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Weight128 lbs
Opposite End Bearing Size6206

Product Details

Power Factor94
Drive End FlangeC-Face
KVA CodeK
Motor RPM 60 Hertz3450 rpm
Mounting LocationC-Face Footless
Phase3
GreasePOLYREX EM
Manufacturers Part NumberVECP83660T-4
EnclosureTEFC
Service Factor1.15
Bearing Drive End6206
BrandBaldor-Reliance
RPM3450 rpm
Insulation ClassF
Horsepower3 HP
Temp CodeT3
Frame182TC
Hertz60 Hz
Number of Rotor Bars28
Design CodeB
Enclosure TypeTotally Enclosed
Voltage460 V
Full Load Efficiency88.5
Full Load Amps3.4 A
Number of Stator Slots36
Poles2
Ambient Temperature40 °C
RPM Range3001-3600 rpm