Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Baldor-Reliance

Model # :WBB391241

MPN #: VECP3584T-4

Baldor-Reliance Motor VECP3584T-4, 1.5HP, 1760RPM, 3PH, 60HZ, 145TC, 0530M, TEFC

Product Description
Baldor-Reliance Motor, 1.5HP,1760RPM,3PH,60HZ,145TC,0530M,TEFC

Features:
  • Super-E premium efficient motor
  • 1.15 Service Factor
  • Corrosion resistant epoxy finish
  • Regreasable ball bearings
  • Oversized rotatable cast iron conduit box
  • Forsheda® shaft seal
  • Moisture resistant copper windings
  • Class F insulation
  • Stainless steel nameplate and corrosion resistant hardware
  • Tropicalized
Typical Applications:
Typical applications include petro-chemical plants, mines, foundries, pulp and paper plants, waste management facilities, chemical plants, tropical climates and other processing industry applications requiring protection against corrosion caused by severe environmental operationg conditions.

PRICE
$1,659.00

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Weight68 lbs
Opposite End Bearing Size6205

Product Details

Power Factor76
Drive End FlangeC-Face
KVA CodeL
Motor RPM 60 Hertz1760 rpm
Mounting LocationNo Mounting
Phase3
Manufacturers Part NumberVECP3584T-4
EnclosureTEFC
Service Factor1.15
Bearing Drive End6205
BrandBaldor-Reliance
RPM1760 rpm
Insulation ClassF
Horsepower1-1/2 HP
Frame145TC
Hertz60 Hz
Design CodeB
Enclosure TypeTotally Enclosed
Voltage460 V
Full Load Efficiency88.5
Full Load Amps2.1 A
Poles4
Ambient Temperature40 °C
RPM Range1701-1800 rpm