Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Baldor-Reliance

Model # :WBB391304

MPN #: VEM3615T

Baldor-Reliance Motor VEM3615T, 5HP, 1750RPM, 3PH, 60HZ, 184TC, 3643M, TEFC, F1

Product Description
Baldor-Reliance Motor, 5HP,1750RPM,3PH,60HZ,184TC,3643M,TEFC,F1

Features:
  • Heavy gauge steel and cast iron frames
  • Ball bearings
  • ISR® (Inverter Spike Resistant®) copper windings
  • Low-loss electrical grade lamination steel
  • Three year warranty
Typical Applications:
Typical applications include operations where continuous or frequent duty is required. Super-E Motors are designed to conserve energy over extended time periods. Class F insulated, 1.15 service factor. Inverter rated per NEMA MG1 Part 31.4.4.2. Suitable for variable torque applications and constant torque speed range with properly sized and adjusted variable frequency drives.

PRICE
$1,319.00

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Weight94
Dimension C18.05 in

Product Details

Power Factor78
Bearing Opp Drive End6205
Drive End FlangeC-Face
KVA CodeJ
Motor RPM 60 Hertz1750 rpm
Mounting LocationC-Face Footless
Phase3
Manufacturers Part NumberVEM3615T
EnclosureTEFC
Service Factor1.15
Bearing Drive End6206
BrandBaldor-Reliance
Insulation ClassF
Horsepower5 HP
Frame184TC
Hertz60 Hz
Design CodeB
Amps @ 208V13.9 A
Enclosure TypeTotally Enclosed
Voltage208-230/460 V
Full Load Efficiency89.5
Nameplate RPM1750 rpm
Full Load Amps13.9-13.4/6.7 A
Poles4
Ambient Temperature40 °C
RPM Range1701-1800 rpm