Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Baldor-Reliance

Model # :WBB391047

MPN #: VL1406T

Baldor-Reliance Motor VL1406T, 3HP, 3450RPM, 1PH, 60HZ, 182TC, 3532LC, ODTF, F

Product Description
Baldor-Reliance Motor, 3HP,3450RPM,1PH,60HZ,182TC,3532LC,ODTF,F

Features:
  • Ball bearings
  • Locked drive end bearing
  • Heavy gauge steel frame
Typical Applications:
Fans, blowers, compressors, tools, speed reducers.

PRICE
$1,499.00

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Weight59
Dimension C15.18 in

Product Details

Power Factor92
Bearing Opp Drive End6203
Drive End FlangeC-Face
KVA CodeH
Motor RPM 60 Hertz3450 rpm
Mounting LocationC-Face Footless
Phase1
Manufacturers Part NumberVL1406T
EnclosureODTF
Service Factor1.15
Bearing Drive End6206
BrandBaldor-Reliance
Insulation ClassB
Horsepower3 HP
Frame182TC
Hertz60 Hz
Design CodeL
Amps @ 208V14.7 A
Enclosure TypeOpen/Drip Proof
Voltage115/230 V
Full Load Efficiency75.5
Nameplate RPM3450 rpm
Full Load Amps27.2/13.6 A
Poles2
Ambient Temperature40 °C
RPM Range3001-3600 rpm