Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Baldor-Reliance

Model # :WBB391146

MPN #: VL3501

Baldor-Reliance Motor VL3501, .33HP, 1725RPM, 1PH, 60HZ, 56C, 3414L, TEFC, F1

Product Description
Baldor-Reliance Motor, .33HP,1725RPM,1PH,60HZ,56C,3414L,TEFC,F1

Features:
  • Pressure cast aluminum end plates with ribbed design for rigidity
  • Ball bearings
  • Locked drive end bearing
  • Heavy gauge steel frame
Typical Applications:
Pumps, fans, conveyors, machine tools, gear reducers.

PRICE
$545.00

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Weight22
Dimension C11.35 in

Product Details

Power Factor60
Bearing Opp Drive End6203
Drive End FlangeC-Face
KVA CodeL
Motor RPM 60 Hertz1725 rpm
Mounting LocationC-Face Footless
Phase1
Manufacturers Part NumberVL3501
EnclosureTEFC
Service Factor1.35
Bearing Drive End6203
BrandBaldor-Reliance
Insulation ClassB
Horsepower1/3 HP
Frame56C
Hertz60 Hz
Design CodeN
Amps @ 208V3.6 A
Enclosure TypeTotally Enclosed
Voltage115/230 V
Full Load Efficiency60
Nameplate RPM1725 rpm
Full Load Amps6/3 FLA
Poles4
Ambient Temperature40 °C
RPM Range1701-1800 rpm