Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Baldor-Reliance

Model # :WBB391367

MPN #: VL3513-50

Baldor-Reliance Motor VL3513-50, 1.5HP, 2850RPM, 1PH, 50HZ, 56C, 3532L, TEFC, F1

Product Description
Baldor-Reliance Motor, 1.5HP,2850RPM,1PH,50HZ,56C,3532L,TEFC,F1

Features:
  • Heavy gauge steel frame construction
  • Pressue cast aluminum end plates with machined steel bearing inserts for extended bearing life
Typical Applications:
Pumps, fans, gear reducers, conveyors and many other applications with 50 Hz power supply. Motors designed to be used at rated voltage with tolerances of +/-½ 15%.

PRICE
$1,109.00

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Weight50
Dimension C14.12 in

Product Details

Power Factor84
Bearing Opp Drive End6203
Drive End FlangeC-Face
KVA CodeD
Motor RPM 50 Hertz2850 rpm
Mounting LocationC-Face Footless
Phase1
Manufacturers Part NumberVL3513-50
EnclosureTEFC
Service Factor1.15
Bearing Drive End6205
BrandBaldor-Reliance
Insulation ClassF
Horsepower1 1/2 HP
Frame56C
Hertz50 Hz
Design CodeL
Enclosure TypeTotally Enclosed
Voltage110/220 V
Full Load Efficiency68
Nameplate RPM2850 rpm
Full Load Amps18/9 A
Poles2
Ambient Temperature40 °C
RPM Range1801-3000 rpm