Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Baldor-Reliance

Model # :WBB392079

MPN #: ZDBRPM18204C

Baldor-Reliance Motor ZDBRPM18204C, 20HP, 1750RPM, 3PH, 60HZ, 1852C, TEBC, FOOT

Product Description
Baldor-Reliance Motor, 20HP, 1750RPM,3PH,60HZ,1852C,TEBC,FOOT

Features:
  • Compact square laminated steel frame FL210-L440 (FL180 is extruded aluminum) for vector duty 1000:1 constant torque
  • Premium class H insulation, 40 C ambient, 1.0 S.F.
  • Three normally closed thermostats (one per phase)
  • VPI insulation & insulated O.D.E. bearing is standard on all L440 frames
  • Includes 1024 ppr hollow shaft encoder with MS twist lock connector
Typical Applications:
Test stands, extruders, conveyors, crane & hoist systems, converting, web processing, traction duty, winders, printing.

PRICE
$12,425.00

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Weight275 lbs

Product Details

RPM1755/3505 rpm
Insulation ClassH
Horsepower20 HP
FrameFL1852CZ
Hertz60 Hz
Drive End FlangeC-Face
Enclosure TypeTotally Enclosed
Voltage460 V
Phase3
EnclosureTEBC
Service Factor1
Poles4
RPM Range1701-1800 rpm
BrandBaldor-Reliance
Ambient Temperature40 °C