Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Baldor-Reliance

Model # :WBB391857

MPN #: ZDNM3767T

Baldor-Reliance Motor ZDNM3767T, 5HP, 1770RPM, 3PH, 60HZ, 213TC, 0734M, TENV, F1

Product Description
Baldor-Reliance Motor, 5HP,1770RPM,3PH,60HZ,213TC,0734M,TENV,F1

Features:
  • Full torque at zero speed
  • 1000:1 constant torque range
  • Totally Enclosed Non Ventilated (TENV) or Totally Enclosed Blower Cooled (TEBC)
  • 1/3 thru 500 horsepower
  • Cast Iron construction
  • C-Face with base 143TC thru 449TC
  • Base mount only in frames 5007L-5009L
  • Class H Insulated
  • ISR® (Inverter Spike Resistant) magnet wire
  • Meets NEMA MG 1, Part 31
Typical Applications:
Test stands, material handling, packaging equipment, printing presses, etc. Applications requiring adjustable speed operation with full torque from zero to base speed and constant horseposer to maximum speed.

PRICE
$5,745.00

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Weight167 lbs
Opposite End Bearing Size6206

Product Details

Drive End FlangeC-Face
Motor RPM 60 Hertz1770 rpm
Mounting LocationRigid
Phase3
EnclosureTENV
Service Factor1
Bearing Drive End6307
BrandBaldor-Reliance
Rotor-Inertia0.84
Max RPM6000 rpm
RPM1770 rpm
Insulation ClassH
Horsepower5 HP
Frame213TC
Hertz60 Hz
Design CodeB
Enclosure TypeTotally Enclosed
Voltage230/460 V
Full Load Efficiency91
Full Load Amps13.4/6.7 A
Slip Hertz0.83 Hz
Magnetizing Current7/3.5 A
Poles4
Ambient Temperature40 °C
RPM Range1701-1800 rpm