These Electric Motor are designed for pumps, fans, compressors, blowers, machine tools, conveyors and many other applications. The Super-E Motors are designed to conserve energy over extended time periods.
Baldor®-Reliance Motor, 3HP, 3450 RPM, 3PH, 60HZ, 230/460V, 3532M, TEFC, 145TC Frame
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$1,325.00
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight | 50 |
| Dimension C | 14-3/16 in |
Product Details
| Power Factor | 92 |
| Bearing Opp Drive End | 6203 |
| Drive End Flange | C-Face |
| KVA Code | L |
| Motor RPM 60 Hertz | 3,450 rpm |
| Mounting Location | C-Face |
| Phase | 3 |
| Manufacturers Part Number | VEM3559T |
| Enclosure | TEFC |
| Service Factor | 1.15 |
| Bearing Drive End | 6205 |
| Brand | Baldor-Reliance |
| Insulation Class | F |
| Horsepower | 3 HP |
| Frame | 145TC |
| Hertz | 60 Hz |
| Design Code | B |
| Enclosure Type | Totally Enclosed |
| Voltage | 230, 460 V |
| Full Load Efficiency | 86.5 |
| Nameplate RPM | 3,450 rpm |
| Full Load Amps | 7.2, 3.6 A |
| Duty | Continuous |
| Poles | 2 |
| Ambient Temperature | 40 °C |