Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Baldor-Reliance

Model # :WBB3201988

MPN #: VSPM3714T

Baldor-Reliance Motor 10HP, 1775RPM, 3PH, 60HZ, 213TC, 3756M, TEFC, F

Product Description
General purpose, three phase, 10HP, 1775RPM, 3PH, 60HZ, 213TC, 3756M, TEFC, F, totally enclosed, foot mounted, 230/460V

Applications:
  • Fans
  • Pumps
  • Blowers
  • Conveyors
  • Compressors
  • Industrial machines
  • Other general purpose applications


PRICE
$2,029.00

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Weight187
Dimension C20-1/2 in

Product Details

Power Factor78
Bearing Opp Drive End6206
KVA CodeL
Motor RPM 60 Hertz1800 rpm
Mounting LocationC-Face Footless
Phase3
Manufacturers Part NumberVSPM3714T
EnclosureTEFC
Service Factor1.15
Bearing Drive End6307
BrandBaldor-Reliance
Insulation ClassF
Horsepower10 HP
Frame213TC
Hertz60 Hz
Design CodeA
Enclosure TypeTotally Enclosed
Voltage230/460 V
Full Load Efficiency92.4
Nameplate RPM1775 rpm
Full Load Amps12.6 A
DutyContinuous
Poles4
Ambient Temperature40 °C