- Made from S2 modified shock resistant steel for professional performance and durability
- Proprietary precision CNC machined tips for excellent fit in fastener recess
- Precision controlled heat treatment for extreme durability and wear protection
Vega Ball End Hex (SAE) x 2" Carabiner Set, 1/4 Hex, S2 Steel, 10 Pieces
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$25.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 2 |
| Size | 1/16, 5/64, 3/32, 7/64, 1/8, 9/64, 5/32, 3/16, 7/32, 1/4 in |
Product Details
| Type | Carabiner Set |
| Drive | Ball End |
| Material | S2 Steel |
| Package Quantity | 10 |
| Description | Ball End Hex Carabiner Set |
| Shank Type | Hex |
| Manufacturers Part Number | 150BPSCS10 |
| Tip Type | Ball End Hex |
| Brand | Vega |