Carabiners are a versatile connecting option for securely attaching lanyards or lifelines to anchorages. Model A100303 is a 2-inch gate opening steel self-locking carabiner with 3,600 pound gate.
Werner® A100303 Steel Carabiner, 2"
|
Questions & Answers (0)
Product Description
PRICE
$52.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 9-5/16 |
| Width | 6 in |
| Weight Capacity | 5,000 lbs |
| Weight | 2 lbs |
| Gate Opening | 2 in |
| Size | One Size |
| Tensile Strength | 5000 |
Product Details
| Lock Type | Twist Lock |
| Type | Carabiner |
| Anchor Material | Steel |
| Color | Gold |
| Style | Fixed |
| Material | Steel |
| Description | Steel Carabiner |
| Package Quantity | 1 |
| Manufacturers Part Number | A100303 |
| Brand | Werner |
Compliance & Certifications
| Certifications | Meets ANSI and OSHA Standards |