- Made from S2 modified shock resistant steel for professional performance and durability
- Proprietary precision CNC machined tips for excellent fit in fastener recess
- Precision controlled heat treatment for extreme durability and wear protection
- PHILLIPS #2, #3 TORX® T25 SQUARE #2 SLOTTED 6-8 MAG NUTSETTER 1/4, 5/16, 3/8, 7/16, 1/2
Vega Electrician Carabiner Set, 1/4 Hex, S2 Steel, 10 Pieces
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$25.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | Various |
| Size | Various in |
Product Details
| Type | Carabiner Set |
| Drive | Phillips, Torx, Square, Magnetic Nutsetter |
| Material | S2 Steel |
| Package Quantity | 10 |
| Description | Electrician Carabiner Set |
| Shank Type | Hex |
| Manufacturers Part Number | ELECS10 |
| Tip Type | Various |
| Brand | Vega |