Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Kukko

Model # :WBB2688911

MPN #: 128-5

Kukko Ball Joint Extractor, 1-7/8"(46mm) Opening 11 Ton Capacity

Product Description
For extracting ball pins when dismantling ball joints, track-rod ends on track rods.
  • Almost all components available as replacement parts, time-saving order process thanks to numbering system.
Bell-shaped design, Direct pressure on the ball pin, Ideal if enough space is available, Working without damage, Made from sturdy, alloyed, hardened and tampered steel, galvanized. Milled thread treated with special coating. A torque wrench is recommended for the drive Never use an electric- or pneumatic-powered impact/hammer drill for driving a pulling tool. Protective blanket required. Protective goggles required.
  • Fork Opening 46mm
  • Mouth Height Min. 6.2 - 19.8mm
  • For Ball-Joint Sizes 50mm
  • Hexagon Drive (Male) 24mm
  • Clear Height (Metric) 106mm
  • Maximum Torque 250Nm
  • Mouth Height Min. 1/4 - 3/4 "
  • Clear Width (Metric) 76mm
PRICE
$355.95

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Weight5 lbs
Jaw Max Reach (A)4-3/16" (105mm)
Max Jaw Spread1-13/16" (46mm)
Clearance Height4-3/16 in
Clearance3 in
Fork Opening1-7/8 in
Max Torque184 lb-in

Product Details

TypeBall Joint Extractor
Capacity11
Number of Jaws1
DescriptionSeries 128-4 Ball Joint Extractors
Manufacturers Part Number128-5
BrandKukko