Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Kukko

Model # :WBB2688839

MPN #: 22-0-50

Kukko Slide Hammer - Internal Extractors 21-89 And 21-90

Product Description
For use with series 21 and series 21-E. Series 22-1-AS only for 22-0 and 22-0-1.
  • No supporting surface required.
  • TIP: 22-0-2 The impact of the slide hammer can be increased by increments of 3 kg by screwing in one or multiple supplementary weights 22-0-2-100.
Contactless and careful pulling of internal bearings, etc. Ergonomically-shaped, solid sliding parts for optimum transfer of force. Space-saving with strong shock effect. Do not use any electrical or pneumatic servo screwdrivers or hammer drills. Protective blanket required. Protective goggles required.
  • Slide Hammer Rod Connection Thread (Metric) G1/2"
  • Mass Of Impact (Metric) 5, 0kg
  • Threaded Adapters (Ig + Ag) AG: G1/2" - IG: G3/4"
  • Overall Length Of Slide Hammer (Metric) 700mm
  • Length Of Slide Hammer Impact Area 13 3/8 "
  • Length Of Slide Hammer Impact Area (Metric) 340mm
PRICE
$619.00

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length27-5/8 in
Weight50 lbs
Jaw Max Reach (A)27-9/16" (700mm)
ThreadG1/2 in

Product Details

TypeSlide Hammer Internal Extractor
DescriptionSeries 22-0 Slide Hammer Device
Manufacturers Part Number22-0-50
For Use WithSeries 21, Series 21-E
BrandKukko