Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Kukko

Model # :WBB2688895

MPN #: 128-1

Kukko Ball Joint Extractor, 3/4"(18mm) Opening 8 Ton Capacity

Product Description
For extracting ball pins when dismantling ball joints, track-rod ends on track rods.
  • Almost all components available as replacement parts, time-saving order process thanks to numbering system.
Bell-shaped design, Direct pressure on the ball pin, Ideal if enough space is available, Working without damage, Made from sturdy, alloyed, hardened and tampered steel, galvanized. Milled thread treated with special coating. A torque wrench is recommended for the drive Do not use any electrical or pneumatic servo screwdrivers or hammer drills. Protective blanket required. Protective goggles required.
  • Clear Height (Metric) 38mm
  • For Ball-Joint Sizes 27mm
  • Fork Opening Metric 18mm
  • Mouth Height Min. 1/16 - 1/4 "
  • Mouth Height Min. 1.4 - 7mm
  • Clear Width (Metric) 36mm
  • Maximum Torque 80Nm
  • Hexagon Drive (Male) 17mm
PRICE
$94.00

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Weight2 lbs
Jaw Max Reach (A)1-1/2" (38mm)
Max Jaw Spread11/16" (18mm)
Clearance Height1-1/2 in
Clearance1-3/8 in
Fork Opening3/4 in
Max Torque59 lb-in

Product Details

TypeBall Joint Extractor
Capacity7.7
Number of Jaws1
DescriptionSeries 128 Ball Joint Extractors
Manufacturers Part Number128-1
BrandKukko