Ball Peen & Cross Peen Hammers
Related Products
Bronze hammers do not give off sparks when striking other metals, making them a very safe tool for use in flammable environments or for precision work such as bushings, transmissions, etc. Bronze head does not deform stricken materials. Fiberglass ergonomic handle.
At Wilton, we are on a never-ending journey to create the highest quality, most indestructible tools on the market. On this journey we've managed to design and file patents for the world's most durable hammer with UnbreakableĀ® Handle Technology, revolutionary design, and engineered no-slip rubber grip. Features: Anti-Vibe Neck with tapered design eliminates vibration from striking No-Slip Grip made from vulcanized rubber ensures a secure hold Safety Plate prevents head from dislodging UnbreakableĀ® Handle Technology: Steel with Vulcanized Rubber core eliminates breaking during overstrikes ...
The Groz Ball Pein Hammer with our unique indestructible handle technology is a must-have tool for metal workers. The handle of our hammers is constructed with 2 spring steel bars that are locked into the head with a steel locking plate, ensuring that the head remains securely attached and will never become loose or dislodged. The ergonomic rubber grip handle absorbs vibration and reduces fatigue making it easy to use the hammer for extended hours comfortably. The rugged steel head is forged from special steel and induction hardened 50-58 HRC for unmatched durability. The head features a ...
Features: Ideal for driving punches, chisels and other metal work Fiberglass handle has a cushion grip for greater comfort and safety Hammer heads are drop-forged from specially selected steel and carefully heat treated for dependable strength, hardness and uniformity
Features: Hard urethane construction resists cut damage to hammer head Head provides a non-marring contact surface that will not damage equipment Deadblow feature minimizes hammer bounce back, reducing fatigue and improving productivity